Overview
Mfr description
210J40 MULTI-RIB
Specifications
- SectionJ
- Overall Length21 in
- MaterialPolybutadiene Rubber
- Number Of Ribs40
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number210J40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data