Motion
210XL062US

MEGADYNE
210XL062US

XL, 0.2000 in Pitch, 21.0000 in Pitch Length, 0.6200 in Width, 105 Teeth, Chloroprene Material
Mi Item #10970207
MFR #210XL062US
Price$39.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
210XL062US

XL, 0.2000 in Pitch, 21.0000 in Pitch Length, 0.6200 in Width, 105 Teeth, Chloroprene Material
Mi Item #10970207
MFR #210XL062US

Mfr description
210XL062US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.61/each

Specifications

Dimensions

  • Overall Length
    21.0000 in
  • Overall Width  
    0.6200 in
  • Pitch
    0.2000 in
  • Pitch Length
    21.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)