Motion
2120L6-NB

MEGADYNE
2120L6-NB

Micro V-Belt - L Belt Section:, 6 Ribs, 212 in Overall Length, V-Ribbed
Mi Item #10970214
MFR #2120L6-NB
Price$1,221.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2120L6-NB

Micro V-Belt - L Belt Section:, 6 Ribs, 212 in Overall Length, V-Ribbed
Mi Item #10970214
MFR #2120L6-NB

Mfr description
2120L6-NB MULTI-RIB POLYESTER CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.59/each

Specifications

Dimensions

  • Overall Length
    212 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    2120L6-NB
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)