Motion
212XL150

MEGADYNE
212XL150

XL, 0.2000 in Pitch, 21.2000 in Pitch Length, 1.5000 in Width, 106 Teeth, Chloroprene Material
Mi Item #10970220
MFR #212XL150
Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
212XL150

XL, 0.2000 in Pitch, 21.2000 in Pitch Length, 1.5000 in Width, 106 Teeth, Chloroprene Material
Mi Item #10970220
MFR #212XL150

Mfr description
212XL150 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.54/each

Specifications

Dimensions

  • Overall Length
    21.2000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    21.2000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)