Overview
Mfr description
2130M30 MULTI-RIB
Specifications
- SectionM
- Overall Length213 in
- MaterialPolybutadiene Rubber
- Number Of Ribs30
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number2130M30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data