1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
215-5M-09
RPP, 5 mm Pitch, 215 mm Pitch Length, 9 mm Width, Chloroprene Material
Mi Item #
10970249
MFR #
215-5M-09
Price
$14.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 215-5M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
215-5M-09
RPP, 5 mm Pitch, 215 mm Pitch Length, 9 mm Width, Chloroprene Material
Mi Item #
10970249
MFR #
215-5M-09
Mfr description
215-5M-09 HTB TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.22
/each
Add to Cart
Specifications
Dimensions
Overall Length
215 mm
Overall
Width
9 mm
Pitch
5 mm
Pitch Length
215 mm
Details
Belt Type
RPP
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items