Motion
215T5/1500K

MEGADYNE
215T5/1500K

T5, 5 mm Pitch, 1500 mm Pitch Length, 215 mm Width, 300 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10970255
MFR #215T5/1500K
Price$773.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
215T5/1500K

T5, 5 mm Pitch, 1500 mm Pitch Length, 215 mm Width, 300 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10970255
MFR #215T5/1500K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$773.84/each

Specifications

Dimensions

  • Overall Length
    1500 mm
  • Overall Width  
    215 mm
  • Pitch
    5 mm
  • Pitch Length
    1500 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    300

Overview

Mfr description
215T5/1500K METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought