Motion
2200-8M-21

MEGADYNE
2200-8M-21

RPP, 8 mm Pitch, 2200 mm Pitch Length, 21 mm Width, 275 Teeth, Chloroprene Material
Mi Item #10970282
MFR #2200-8M-21
Price$158.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2200-8M-21

RPP, 8 mm Pitch, 2200 mm Pitch Length, 21 mm Width, 275 Teeth, Chloroprene Material
Mi Item #10970282
MFR #2200-8M-21

Mfr description
2200-8M-21 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.81/each

Specifications

Dimensions

  • Overall Length
    2200 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    2200 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)