Motion
2240-14MG-125

MEGADYNE
2240-14MG-125

14M, 14 mm Pitch, 2240 mm Pitch Length, 125 mm Width, 160 Teeth, High-Performance NBR Material
MI ITEM #10970355
MFR #2240-14MG-125
Price$2,704.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2240-14MG-125

14M, 14 mm Pitch, 2240 mm Pitch Length, 125 mm Width, 160 Teeth, High-Performance NBR Material
MI ITEM #10970355
MFR #2240-14MG-125

Mfr description
2240-14MG-125 RPP GOLD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,704.48/each

Specifications

Dimensions

  • Overall Length
    2240 mm
  • Overall Width  
    125 mm
  • Pitch
    14 mm
  • Pitch Length
    2240 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)