Motion
2272-8MG-40

MEGADYNE
2272-8MG-40

8M, 8 mm Pitch, 2272 mm Pitch Length, 40 mm Width, 284 Teeth, High-performance NBR Material
Mi Item #10970446
MFR #2272-8MG-40
Price$448.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2272-8MG-40

8M, 8 mm Pitch, 2272 mm Pitch Length, 40 mm Width, 284 Teeth, High-performance NBR Material
Mi Item #10970446
MFR #2272-8MG-40

Mfr description
2272-8MG-40 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.06/each

Specifications

Dimensions

  • Overall Length
    2272 mm
  • Overall Width  
    40 mm
  • Pitch
    8 mm
  • Pitch Length
    2272 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)