1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2272-RPP8
Synchronous & Timing Belts - RPP, 8 mm Pitch, 2272 mm Pitch Length, 284 Teeth, Chloroprene Material
MI ITEM #
10970450
MFR #
2272-RPP8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2272-RPP8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2272-RPP8
Synchronous & Timing Belts - RPP, 8 mm Pitch, 2272 mm Pitch Length, 284 Teeth, Chloroprene Material
MI ITEM #
10970450
MFR #
2272-RPP8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2272-RPP8 RPP TIMING BELT SLEEVE
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
2272 mm
Material
Chloroprene
Number Of Teeth
284
Pitch Length
2272 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought