Motion
230J12

MEGADYNE
230J12

Micro V-Belt - J Belt Section:, 12 Ribs, 23 in Overall Length, V-Ribbed
MI ITEM #10970494
MFR #230J12
Price$86.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
230J12

Micro V-Belt - J Belt Section:, 12 Ribs, 23 in Overall Length, V-Ribbed
MI ITEM #10970494
MFR #230J12

Mfr description
230J12 MULTI RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.66/each

Specifications

Dimensions

  • Overall Length
    23 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    230J12
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    12
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)