Motion
2310-14MG-115

MEGADYNE
2310-14MG-115

14M, 14 mm Pitch, 2310 mm Pitch Length, 115 mm Width, 165 Teeth, High-Performance NBR Material
MI ITEM #10970517
MFR #2310-14MG-115
Price$2,479.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2310-14MG-115

14M, 14 mm Pitch, 2310 mm Pitch Length, 115 mm Width, 165 Teeth, High-Performance NBR Material
MI ITEM #10970517
MFR #2310-14MG-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,479.09/each

Specifications

Dimensions

  • Overall Length
    2310 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    165

Overview

Mfr description
2310-14MG-115 RPP GOLD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought