Motion
2310-14MG-20

MEGADYNE
2310-14MG-20

14M, 14 mm Pitch, 2310 mm Pitch Length, 20 mm Width, 165 Teeth, High-Performance NBR Material
Mi Item #10970519
MFR #2310-14MG-20
Price$459.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2310-14MG-20

14M, 14 mm Pitch, 2310 mm Pitch Length, 20 mm Width, 165 Teeth, High-Performance NBR Material
Mi Item #10970519
MFR #2310-14MG-20

Mfr description
2310-14MG-20 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.79/each

Specifications

Dimensions

  • Overall Length
    2310 mm
  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)