1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2310-14MG-55
14M, 14 mm Pitch, 2310 mm Pitch Length, 55 mm Width, 165 Teeth, High-Performance NBR Material
MI ITEM #
10970523
MFR #
2310-14MG-55
Price
$1,229.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2310-14MG-55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2310-14MG-55
14M, 14 mm Pitch, 2310 mm Pitch Length, 55 mm Width, 165 Teeth, High-Performance NBR Material
MI ITEM #
10970523
MFR #
2310-14MG-55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,229.99
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
2310 mm
Overall
Width
55 mm
Pitch
14 mm
Pitch Length
2310 mm
Details
Belt Type
14M
Material
High-Performance NBR
Number Of
Teeth
165
Overview
Mfr description
2310-14MG-55 RPP GOLD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought