Motion
2310-14MS-170

MEGADYNE
2310-14MS-170

14M, 14 mm Pitch, 2310 mm Pitch Length, 170 mm Width, 165 Teeth, Fiber Loaded Nitrile Material
Mi Item #10970529
MFR #2310-14MS-170
Price$2,386.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2310-14MS-170

14M, 14 mm Pitch, 2310 mm Pitch Length, 170 mm Width, 165 Teeth, Fiber Loaded Nitrile Material
Mi Item #10970529
MFR #2310-14MS-170

Mfr description
2310-14MS-170 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,386.03/each

Specifications

Dimensions

  • Overall Length
    170 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)