Motion
2310PLT14M120

MEGADYNE
2310PLT14M120

14M, 14 mm Pitch, 2310 mm Pitch Length, 120 mm Width, 165 Teeth, Chloroprene Material
MI ITEM #10970539
MFR #2310PLT14M120
Price$2,895.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2310PLT14M120

14M, 14 mm Pitch, 2310 mm Pitch Length, 120 mm Width, 165 Teeth, Chloroprene Material
MI ITEM #10970539
MFR #2310PLT14M120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,895.64/each

Specifications

Dimensions

  • Overall Length
    2310 mm
  • Overall Width  
    120 mm
  • Pitch
    14 mm
  • Pitch Length
    2310 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    165

Overview

Mfr description
2310PLT14M120 RPC 14MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought