Motion
2380PLT14M80

MEGADYNE
2380PLT14M80

14M, 14 mm Pitch, 2380 mm Pitch Length, 80 mm Width, 170 Teeth, Chloroprene Material
Mi Item #10970605
MFR #2380PLT14M80
Price$2,029.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2380PLT14M80

14M, 14 mm Pitch, 2380 mm Pitch Length, 80 mm Width, 170 Teeth, Chloroprene Material
Mi Item #10970605
MFR #2380PLT14M80

Mfr description
2380PLT14M80 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,029.70/each

Specifications

Dimensions

  • Overall Length
    2380 mm
  • Overall Width  
    80 mm
  • Pitch
    14 mm
  • Pitch Length
    2380 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)