Motion
2400-8M-32

MEGADYNE
2400-8M-32

RPP, 8 mm Pitch, 2400 mm Pitch Length, 32 mm Width, 300 Teeth, Chloroprene Material
Mi Item #10970628
MFR #2400-8M-32
Price$250.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2400-8M-32

RPP, 8 mm Pitch, 2400 mm Pitch Length, 32 mm Width, 300 Teeth, Chloroprene Material
Mi Item #10970628
MFR #2400-8M-32

Mfr description
2400-8M-32 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.55/each

Specifications

Dimensions

  • Overall Length
    2400 mm
  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    2400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)