Motion
2400-8MG-30

MEGADYNE
2400-8MG-30

8M, 8 mm Pitch, 2400 mm Pitch Length, 30 mm Width, 300 Teeth, High-performance NBR Material
Mi Item #10970640
MFR #2400-8MG-30
Price$290.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2400-8MG-30

8M, 8 mm Pitch, 2400 mm Pitch Length, 30 mm Width, 300 Teeth, High-performance NBR Material
Mi Item #10970640
MFR #2400-8MG-30

Mfr description
2400-8MG-30 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.52/each

Specifications

Dimensions

  • Overall Length
    2400 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    2400 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)