Motion
240J23

MEGADYNE
240J23

Micro V-Belt - J Belt Section:, 23 Ribs, 24 in Overall Length, V-Ribbed
Mi Item #10970685
MFR #240J23
Price$166.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
240J23

Micro V-Belt - J Belt Section:, 23 Ribs, 24 in Overall Length, V-Ribbed
Mi Item #10970685
MFR #240J23

Mfr description
240J23 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.11/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    240J23
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    23
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)