1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
240L138
L, 0.3750 in Pitch, 24.0000 in Pitch Length, 1.3800 in Width, 64 Teeth, Chloroprene Material
MI ITEM #
10970697
MFR #
240L138
Price
$63.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 240L138
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
240L138
L, 0.3750 in Pitch, 24.0000 in Pitch Length, 1.3800 in Width, 64 Teeth, Chloroprene Material
MI ITEM #
10970697
MFR #
240L138
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$63.31
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
24.0000 in
Overall
Width
1.3800 in
Pitch
0.3750 in
Pitch Length
24.0000 in
Details
Belt Type
L
Material
Chloroprene
Number Of
Teeth
64
Overview
Mfr description
240L138 TIMING BELT - L PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought