1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
240T2.5/145
T2.5, 2.50 mm Pitch, 145 mm Pitch Length, 240 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10970706
MFR #
240T2.5/145
List Price
$446.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 240T2.5/145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
240T2.5/145
T2.5, 2.50 mm Pitch, 145 mm Pitch Length, 240 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
10970706
MFR #
240T2.5/145
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$446.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
240T2.5/145 METRIC TIMING BELT
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Length
145 mm
Overall Width
240 mm
Material
Thermoset PU 88 ShA
Pitch Length
145 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data