1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
240XL650US
XL, 0.2000 in Pitch, 24.0000 in Pitch Length, 6.5000 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
10970717
MFR #
240XL650US
List Price
$489.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 240XL650US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
240XL650US
XL, 0.2000 in Pitch, 24.0000 in Pitch Length, 6.5000 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
10970717
MFR #
240XL650US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$489.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
240XL650US TIMING BELT - MEGAPOWER
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
24.0000 in
Overall Width
6.5000 in
Material
Chloroprene
Number Of Teeth
120
Pitch Length
24.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data