Overview
Mfr description
2410M27 MULTI RIB
Specifications
- SectionM
- Overall Length241 in
- MaterialPolybutadiene Rubber
- Number Of Ribs27
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number2410M27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data