Motion
2450-14M-25-HTD

MEGADYNE
2450-14M-25-HTD

14M, 14 mm Pitch, 2450 mm Pitch Length, 25 mm Width, 175 Teeth, Chloroprene Material
Mi Item #10970743
MFR #2450-14M-25-HTD
Price$498.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2450-14M-25-HTD

14M, 14 mm Pitch, 2450 mm Pitch Length, 25 mm Width, 175 Teeth, Chloroprene Material
Mi Item #10970743
MFR #2450-14M-25-HTD

Mfr description
2450-14M-25-HTD HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.12/each

Specifications

Dimensions

  • Overall Length
    2450 mm
  • Overall Width  
    25 mm
  • Pitch
    14 mm
  • Pitch Length
    2450 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)