Motion
2450-14MS-55

MEGADYNE
2450-14MS-55

14M, 14 mm Pitch, 2450 mm Pitch Length, 55 mm Width, 175 Teeth, Fiber Loaded Nitrile Material
Mi Item #10970763
MFR #2450-14MS-55
Price$831.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2450-14MS-55

14M, 14 mm Pitch, 2450 mm Pitch Length, 55 mm Width, 175 Teeth, Fiber Loaded Nitrile Material
Mi Item #10970763
MFR #2450-14MS-55

Mfr description
2450-14MS-55 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.02/each

Specifications

Dimensions

  • Overall Length
    55 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    2450 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)