Motion
2450PLT14M60

MEGADYNE
2450PLT14M60

14M, 14 mm Pitch, 2450 mm Pitch Length, 60 mm Width, 175 Teeth, Chloroprene Material
Mi Item #10970777
MFR #2450PLT14M60
Price$1,567.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2450PLT14M60

14M, 14 mm Pitch, 2450 mm Pitch Length, 60 mm Width, 175 Teeth, Chloroprene Material
Mi Item #10970777
MFR #2450PLT14M60

Mfr description
2450PLT14M60 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.41/each

Specifications

Dimensions

  • Overall Length
    2450 mm
  • Overall Width  
    60 mm
  • Pitch
    14 mm
  • Pitch Length
    2450 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)