1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2450PLT14M68
14M, 14 mm Pitch, 2450 mm Pitch Length, 68 mm Width, 175 Teeth, Chloroprene Material
MI ITEM #
10970779
MFR #
2450PLT14M68
Your Price
$1,511.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2450PLT14M68
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2450PLT14M68
14M, 14 mm Pitch, 2450 mm Pitch Length, 68 mm Width, 175 Teeth, Chloroprene Material
MI ITEM #
10970779
MFR #
2450PLT14M68
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,511.63
/each
(List
$1,738.37
)
Qty
Add to Cart
Overview
Mfr description
2450PLT14M68 RPC 14MM PLATINUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
2450 mm
Overall Width
68 mm
Material
Chloroprene
Number Of Teeth
175
Pitch Length
2450 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data