Motion
250XL044US

MEGADYNE
250XL044US

XL, 0.2000 in Pitch, 635 mm Pitch Length, 0.4375 in Width, 125 Teeth, Chloroprene Material
Mi Item #10970884
MFR #250XL044US
Price$34.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
250XL044US

XL, 0.2000 in Pitch, 635 mm Pitch Length, 0.4375 in Width, 125 Teeth, Chloroprene Material
Mi Item #10970884
MFR #250XL044US

Mfr description
250XL044US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.87/each

Specifications

Dimensions

  • Overall Length
    635 mm
  • Overall Width  
    0.4375 in
  • Pitch
    0.2000 in
  • Pitch Length
    635 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)