Motion
250XL500

MEGADYNE
250XL500

XL, 0.2000 in Pitch, 635 mm Pitch Length, 127 mm Width, 125 Teeth, Chloroprene Material
Mi Item #10970892
MFR #250XL500
Price$182.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
250XL500

XL, 0.2000 in Pitch, 635 mm Pitch Length, 127 mm Width, 125 Teeth, Chloroprene Material
Mi Item #10970892
MFR #250XL500

Mfr description
250XL500 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.83/each

Specifications

Dimensions

  • Overall Length
    635 mm
  • Overall Width  
    127 mm
  • Pitch
    0.2000 in
  • Pitch Length
    635 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)