Motion
2520PLT14M115

MEGADYNE
2520PLT14M115

14M, 14 mm Pitch, 2520 mm Pitch Length, 115 mm Width, 185 Teeth, Chloroprene Material
Mi Item #10970908
MFR #2520PLT14M115
Price$2,947.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2520PLT14M115

14M, 14 mm Pitch, 2520 mm Pitch Length, 115 mm Width, 185 Teeth, Chloroprene Material
Mi Item #10970908
MFR #2520PLT14M115

Mfr description
2520PLT14M115 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,947.82/each

Specifications

Dimensions

  • Overall Length
    2520 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)