Motion
2520PLT8M85

MEGADYNE
2520PLT8M85

RPP, 8 mm Pitch, 2520 mm Pitch Length, 85 mm Width, 315 Teeth, Chloroprene Material
MI ITEM #10970933
MFR #2520PLT8M85
Price$1,190.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2520PLT8M85

RPP, 8 mm Pitch, 2520 mm Pitch Length, 85 mm Width, 315 Teeth, Chloroprene Material
MI ITEM #10970933
MFR #2520PLT8M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,190.45/each

Specifications

Dimensions

  • Overall Length
    2520 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    315

Overview

Mfr description
2520PLT8M85 RPC 8MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought