1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2520RPP8DD
RPP, 8 mm Pitch, 2520 mm Pitch Length, 315 Teeth, Chloroprene Material
MI ITEM #
10970934
MFR #
2520RPP8DD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2520RPP8DD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2520RPP8DD
RPP, 8 mm Pitch, 2520 mm Pitch Length, 315 Teeth, Chloroprene Material
MI ITEM #
10970934
MFR #
2520RPP8DD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
2520 mm
Pitch
8 mm
Pitch Length
2520 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
315
Overview
Mfr description
2520RPP8DD RPP TIMING BELT SLEEVE DUAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought