Motion
2525-5M-70

MEGADYNE
2525-5M-70

RPP, 5 mm Pitch, 2525 mm Pitch Length, 70 mm Width, 505 Teeth, Chloroprene Material
Mi Item #10970942
MFR #2525-5M-70
Price$558.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2525-5M-70

RPP, 5 mm Pitch, 2525 mm Pitch Length, 70 mm Width, 505 Teeth, Chloroprene Material
Mi Item #10970942
MFR #2525-5M-70

Mfr description
2525-5M-70 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.00/each

Specifications

Dimensions

  • Overall Length
    2525 mm
  • Overall Width  
    70 mm
  • Pitch
    5 mm
  • Pitch Length
    2525 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)