Motion
255-3M-16

MEGADYNE
255-3M-16

RPP, 3 mm Pitch, 255 mm Pitch Length, 16 mm Width, 85 Teeth, Chloroprene Material
Mi Item #10970944
MFR #255-3M-16
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
255-3M-16

RPP, 3 mm Pitch, 255 mm Pitch Length, 16 mm Width, 85 Teeth, Chloroprene Material
Mi Item #10970944
MFR #255-3M-16

Mfr description
255-3M-16 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Overall Length
    255 mm
  • Overall Width  
    16 mm
  • Pitch
    3 mm
  • Pitch Length
    255 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)