Motion
255L128

MEGADYNE
255L128

L, 0.3750 in Pitch, 25.5000 in Pitch Length, 1.2813 in Width, 68 Teeth, Chloroprene Material
Mi Item #10970953
MFR #255L128
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
255L128

L, 0.3750 in Pitch, 25.5000 in Pitch Length, 1.2813 in Width, 68 Teeth, Chloroprene Material
Mi Item #10970953
MFR #255L128

Mfr description
255L128 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Overall Length
    25.5000 in
  • Overall Width  
    1.2813 in
  • Pitch
    0.3750 in
  • Pitch Length
    25.5000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)