Motion
2560M30

MEGADYNE
2560M30

Micro V-Belt - M Belt Section:, 30 Ribs, 256 in Overall Length, V-Ribbed
Mi Item #10970971
MFR #2560M30
Price$12,999.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2560M30

Micro V-Belt - M Belt Section:, 30 Ribs, 256 in Overall Length, V-Ribbed
Mi Item #10970971
MFR #2560M30

Mfr description
2560M30 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,999.57/each

Specifications

Dimensions

  • Overall Length
    256 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    2560M30
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    30
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)