Motion
2590-14MG-170

MEGADYNE
2590-14MG-170

14M, 14 mm Pitch, 2590 mm Pitch Length, 170 mm Width, 185 Teeth, High-Performance NBR Material
MI ITEM #10970987
MFR #2590-14MG-170
Price$3,915.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2590-14MG-170

14M, 14 mm Pitch, 2590 mm Pitch Length, 170 mm Width, 185 Teeth, High-Performance NBR Material
MI ITEM #10970987
MFR #2590-14MG-170

Mfr description
2590-14MG-170 RPP GOLD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,915.10/each

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    14M
  • Material
    High-Performance NBR
  • Number Of Teeth  
    185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)