1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2590-14MG-55
14M, 14 mm Pitch, 2590 mm Pitch Length, 55 mm Width, 185 Teeth, High-Performance NBR Material
MI ITEM #
10970991
MFR #
2590-14MG-55
List Price
$1,388.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2590-14MG-55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2590-14MG-55
14M, 14 mm Pitch, 2590 mm Pitch Length, 55 mm Width, 185 Teeth, High-Performance NBR Material
MI ITEM #
10970991
MFR #
2590-14MG-55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,388.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2590-14MG-55 RPP GOLD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
2590 mm
Overall Width
55 mm
Material
High-Performance NBR
Number Of Teeth
185
Pitch Length
2590 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought