Motion
2590PLT14M120

MEGADYNE
2590PLT14M120

14M, 14 mm Pitch, 2590 mm Pitch Length, 120 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #10971004
MFR #2590PLT14M120
Price$3,157.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2590PLT14M120

14M, 14 mm Pitch, 2590 mm Pitch Length, 120 mm Width, 185 Teeth, Chloroprene Material
MI ITEM #10971004
MFR #2590PLT14M120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,157.63/each

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    120 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    185

Overview

Mfr description
2590PLT14M120 RPC 14MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought