Motion
2590PLT14M85

MEGADYNE
2590PLT14M85

14M, 14 mm Pitch, 2590 mm Pitch Length, 85 mm Width, 185 Teeth, Chloroprene Material
Mi Item #10971014
MFR #2590PLT14M85
Price$2,033.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2590PLT14M85

14M, 14 mm Pitch, 2590 mm Pitch Length, 85 mm Width, 185 Teeth, Chloroprene Material
Mi Item #10971014
MFR #2590PLT14M85

Mfr description
2590PLT14M85 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,033.32/each

Specifications

Dimensions

  • Overall Length
    2590 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)