1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
25T10/1150DL
T10-DL, 10 mm Pitch, 1150 mm Pitch Length, 25 mm Width, 115 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10971030
MFR #
25T10/1150DL
Your Price
$134.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 25T10/1150DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
25T10/1150DL
T10-DL, 10 mm Pitch, 1150 mm Pitch Length, 25 mm Width, 115 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10971030
MFR #
25T10/1150DL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$134.47
/each
(List
$154.64
)
Qty
Add to Cart
Overview
Mfr description
25T10/1150DL DOUBLE SIDED METRIC
Specifications
Belt Type
T10-DL
Pitch
10 mm
Overall Length
1150 mm
Overall Width
25 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
115
Pitch Length
1150 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought