Motion
25T10/530K

MEGADYNE
25T10/530K

T10, 10 mm Pitch, 530 mm Pitch Length, 25 mm Width, 53 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10971035
MFR #25T10/530K
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T10/530K

T10, 10 mm Pitch, 530 mm Pitch Length, 25 mm Width, 53 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10971035
MFR #25T10/530K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.50/each

Specifications

Dimensions

  • Overall Length
    530 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    530 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    53

Overview

Mfr description
25T10/530K METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought