1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2600-8MG-22
8M, 8 mm Pitch, 2600 mm Pitch Length, 22 mm Width, 325 Teeth, High-performance NBR Material
MI ITEM #
10971075
MFR #
2600-8MG-22
Your Price
$263.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2600-8MG-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2600-8MG-22
8M, 8 mm Pitch, 2600 mm Pitch Length, 22 mm Width, 325 Teeth, High-performance NBR Material
MI ITEM #
10971075
MFR #
2600-8MG-22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$263.81
/each
(List
$263.86
)
Qty
Add to Cart
Overview
Mfr description
2600-8MG-22 RPP GOLD TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
2600 mm
Overall Width
22 mm
Material
High-performance NBR
Number Of Teeth
325
Pitch Length
2600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data