Motion
260XL118

MEGADYNE
260XL118

XL, 0.2000 in Pitch, 26.0000 in Pitch Length, 1.1800 in Width, 130 Teeth, Chloroprene Material
Mi Item #10971118
MFR #260XL118
Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
260XL118

XL, 0.2000 in Pitch, 26.0000 in Pitch Length, 1.1800 in Width, 130 Teeth, Chloroprene Material
Mi Item #10971118
MFR #260XL118

Mfr description
260XL118 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.11/each

Specifications

Dimensions

  • Overall Length
    26.0000 in
  • Overall Width  
    1.1800 in
  • Pitch
    0.2000 in
  • Pitch Length
    26.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)