Motion
262T5/840K

MEGADYNE
262T5/840K

T5, 5 mm Pitch, 840 mm Pitch Length, 262 mm Width, 168 Teeth, Thermoset PU 88 ShA Material
Mi Item #10971123
MFR #262T5/840K
Price$722.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
262T5/840K

T5, 5 mm Pitch, 840 mm Pitch Length, 262 mm Width, 168 Teeth, Thermoset PU 88 ShA Material
Mi Item #10971123
MFR #262T5/840K

Mfr description
262T5/840K METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.39/each

Specifications

Dimensions

  • Overall Length
    840 mm
  • Overall Width  
    262 mm
  • Pitch
    5 mm
  • Pitch Length
    840 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)