1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2660-14MG-125
14M, 14 mm Pitch, 2660 mm Pitch Length, 125 mm Width, 190 Teeth, High-Performance NBR Material
MI ITEM #
10971131
MFR #
2660-14MG-125
Your Price
$2,651.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2660-14MG-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2660-14MG-125
14M, 14 mm Pitch, 2660 mm Pitch Length, 125 mm Width, 190 Teeth, High-Performance NBR Material
MI ITEM #
10971131
MFR #
2660-14MG-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,651.13
/each
(List
$3,181.36
)
Qty
Add to Cart
Overview
Mfr description
2660-14MG-125 RPP GOLD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
2660 mm
Overall Width
125 mm
Material
High-Performance NBR
Number Of Teeth
190
Pitch Length
2660 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought