Motion
267-3M-10

MEGADYNE
267-3M-10

RPP, 3 mm Pitch, 267 mm Pitch Length, 10 mm Width, 89 Teeth, Chloroprene Material
Mi Item #10971164
MFR #267-3M-10
Price$17.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
267-3M-10

RPP, 3 mm Pitch, 267 mm Pitch Length, 10 mm Width, 89 Teeth, Chloroprene Material
Mi Item #10971164
MFR #267-3M-10

Mfr description
267-3M-10 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.21/each

Specifications

Dimensions

  • Overall Length
    267 mm
  • Overall Width  
    10 mm
  • Pitch
    3 mm
  • Pitch Length
    267 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    89
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)