Motion
270XL075US

MEGADYNE
270XL075US

XL, 0.2000 in Pitch, 27.0000 in Pitch Length, 0.7500 in Width, 135 Teeth, Chloroprene Material
Mi Item #10971223
MFR #270XL075US
Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
270XL075US

XL, 0.2000 in Pitch, 27.0000 in Pitch Length, 0.7500 in Width, 135 Teeth, Chloroprene Material
Mi Item #10971223
MFR #270XL075US

Mfr description
270XL075US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.32/each

Specifications

Dimensions

  • Overall Length
    27.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.2000 in
  • Pitch Length
    27.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)